Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type Needle Valve
  • Threaded Type Needle Valve
  • Threaded Type Needle Valve

Threaded Type Needle Valve DH-12B

Item.#
07177125
Mfr.#
DH-12B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (disk)
C3604B
Material (handle)
ADC12
Material (O-Rings)
NBR
Nominal Diameter (B)
1/4
Nominal Diameter
1/4 B
Valve Model
Glove type
Weight (kg)
0.14
Face-to-face Dimensions L (mm)
38
Use Fluid Temperature (Deg C)
-20 - 80
Handle Color
Gold
Cv Value
0.51 (Max.)
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
1.96
Handle Diameter D1 (mm)
43
Lift L1 (mm)
5
Full Admission Height H (mm)
53
Tube Connection A
Rc1/4
Orifice Diameter D (mm)
5.5
Material (gland packing)
PTFE+PTFE mold
Nominal Diameter (A)
8