Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Threaded Type Needle Valve
  • Threaded Type Needle Valve
  • Threaded Type Needle Valve

Threaded Type Needle Valve DH-12C

Item.#
07177134
Mfr.#
DH-12C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (disk)
C3604B
Material (handle)
ADC12
Material (O-Rings)
NBR
Lift L1 (mm)
7
Full Admission Height H (mm)
64
Tube Connection A
Rc3/8
Orifice Diameter D (mm)
7.5
Material (gland packing)
PTFE+PTFE mold
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Nominal Diameter
3/8 B
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
1.96
Valve Model
Glove type
Weight (kg)
0.20
Face-to-face Dimensions L (mm)
47
Use Fluid Temperature (Deg C)
-20 - 80
Handle Color
Gold
Cv Value
1.0 (Max.)
Handle Diameter D1 (mm)
50