Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Threaded Type Needle Valve
  • Threaded Type Needle Valve
  • Threaded Type Needle Valve

Threaded Type Needle Valve DH-12D

Item.#
07177143
Mfr.#
DH-12D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (disk)
C3604B
Material (handle)
ADC12
Material (O-Rings)
NBR
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Nominal Diameter
1/2 B
Valve Model
Glove type
Weight (kg)
0.42
Face-to-face Dimensions L (mm)
62
Use Fluid Temperature (Deg C)
-20 - 125
Handle Color
Gold
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
1.96
Cv Value
2.8 (maximum)
Handle Diameter D1 (mm)
68
Lift L1 (mm)
11
Full Admission Height H (mm)
106
Tube Connection A
Rc1/2
Orifice Diameter D (mm)
15
Material (gland packing)
PTFE+PTFE mold