Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type Needle Valve
  • Threaded Type Needle Valve
  • Threaded Type Needle Valve

Threaded Type Needle Valve DH-12E

Item.#
07177152
Mfr.#
DH-12E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (disk)
C3604B
Material (handle)
ADC12
Material (O-Rings)
NBR
Material (gland packing)
PTFE + PTFE mold
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Nominal Diameter
3/4 B
Valve Model
Glove
Weight (kg)
0.62
Face-to-face Dimensions L (mm)
70
Use Fluid Temperature (Deg C)
-20 to 125
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
1.96
Handle Color
Gold
Cv Value
4.4(Max)
Handle Diameter D1 (mm)
68
Lift L1 (mm)
14.5
Full Admission Height H (mm)
129
Tube Connection A
RC3/4
Orifice Diameter D (mm)
20