Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type Needle Valve
  • Threaded Type Needle Valve
  • Threaded Type Needle Valve

Threaded Type Needle Valve DH-12F

Item.#
07177161
Mfr.#
DH-12F
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (disk)
C3604B
Material (handle)
ADC12
Material (O-Rings)
NBR
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Nominal Diameter
1 B
Valve Model
Glove
Weight (kg)
1.16
Face-to-face Dimensions L (mm)
80
Use Fluid Temperature (Deg C)
-20 to 125
Handle Color
Gold
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
1.96
Cv Value
6.7(Max)
Handle Diameter D1 (mm)
88
Lift L1 (mm)
19.5
Full Admission Height H (mm)
154
Tube Connection A
Rc1
Orifice Diameter D (mm)
25
Material (gland packing)
PTFE + PTFE mold