Buy more than* S$200* and get FREE SHIPPING

  • Needle Valve
  • Needle Valve
  • Needle Valve

Needle Valve DH-12LC

Item.#
07177195
Mfr.#
DH-12LC
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
Shipped after 2018-06-11
Now we ship to...
...see all
Item Feature
Material (handle)
ADC12
Weight (kg)
0.22
Orifice Diameter D (mm)
7.5
Cv Value
1.0 (maximum)
Handle Color
Gold
Valve Model
Globe type
Nominal Diameter (A)
10
Maximum Working Pressure (MPa)
1.96
Nominal Diameter (B)
3/8
Nominal Diameter
3/8 B
Tube Connection A
Rc3/8
Face-to-face Dimensions L (mm)
47
Use Fluid Temperature (Deg C)
-20-80
Material (body)
C3771B
Material (stem)
C3604B
Material (O-Rings)
NBR
Handle Diameter D1 (mm)
50
Lift L1 (mm)
7
Full Admission Height H (mm)
67