Buy more than* S$200* and get FREE SHIPPING

  • Screw in Type Panel Nut Needle Stop Valve
  • Screw in Type Panel Nut Needle Stop Valve
  • Screw in Type Panel Nut Needle Stop Valve

Screw in Type Panel Nut Needle Stop Valve UH-13PA

Item.#
07177511
Mfr.#
UH-13PA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Diameter D (mm)
48
Use Fluid Temperature (Deg C)
-20 to 150
Material (handle)
ADC12
Material (gland packing)
PTFE+C-PTFE
Maximum Working Pressure (MPa)
2.94
Lift l (mm)
4
Orifice Diameter d (mm)
5
Full Admission Height H (mm)
58
Face-to-face Dimensions L (mm)
40
Nominal Diameter (B)
1/8
Panel Thickness t (mm)
Min: 1.5 maximum: 5.5
Panel mounting portion d1 (phi mm)
16.5
Material (body)
SUSF316
Material (stem)
SUS316 (Stellited)
Handle Color
Metallic Blue
Weight (kg)
0.2
Panel mounting portion h (mm)
9.5
Cv Value
0.37(Max)
Tube Connection A
Rc1/8
Nominal Diameter (A)
6
Valve Model
Glove
Purpose
Various equipment, lab and factory, petroleum refining, oil and air pressure piping, air line during construction, gauge cutting and vent, control panel, chemistry research and development, pilot, plant, gas analysis, test facility, other measurement and research.