Buy more than* S$200* and get FREE SHIPPING

  • Screw in Type Panel Nut Needle Stop Valve
  • Screw in Type Panel Nut Needle Stop Valve
  • Screw in Type Panel Nut Needle Stop Valve

Screw in Type Panel Nut Needle Stop Valve UH-13PB

Item.#
07177527
Mfr.#
UH-13PB
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Diameter D (mm)
48
Use Fluid Temperature (Deg C)
-20 to 150
Material (handle)
ADC12
Material (gland packing)
PTFE+C-PTFE
Maximum Working Pressure (MPa)
2.94
Full Admission Height H (mm)
58
Face-to-face Dimensions L (mm)
40
Nominal Diameter (B)
41643
Panel Thickness t (mm)
Min: 1.5 maximum: 5.5
Panel mounting portion h (mm)
9.5
Cv Value
0.45(Max)
Panel mounting portion d1 (phi mm)
16.5
Material (body)
SUSF316
Material (stem)
SUS316 (Stellited)
Handle Color
Metallic Blue
Weight (kg)
0.2
Tube Connection A
Rc1/4
Nominal Diameter (A)
8
Valve Model
Glove
Lift l (mm)
4
Orifice Diameter d (mm)
5
Purpose
Various equipment, lab and factory, petroleum refining, oil and air pressure piping, air line during construction, gauge cutting and vent, control panel, chemistry research and development, pilot, plant, gas analysis, test facility, other measurement and