Buy more than* S$200* and get FREE SHIPPING

  • Screw in Type Panel Nut Needle Stop Valve
  • Screw in Type Panel Nut Needle Stop Valve
  • Screw in Type Panel Nut Needle Stop Valve

Screw in Type Panel Nut Needle Stop Valve UH-13PC

Item.#
07177536
Mfr.#
UH-13PC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Diameter D (mm)
48
Use Fluid Temperature (Deg C)
-20 to 150
Material (handle)
ADC12
Material (gland packing)
PTFE+C-PTFE
Maximum Working Pressure (MPa)
2.94
Nominal Diameter
3/8 B
Nominal Diameter (B)
3/8
Panel Thickness t (mm)
Minimum: 1.5 : Up to 6
Panel mounting portion h (mm)
11.5
Cv Value
0.82 (maximum)
Tube Connection A
Rc3/8
Application
Various equipment, lab and factory, petroleum refining, oil and air pressure piping, air line during construction, gauge cutting and vent, control panel, chemistry research and development, pilot, plant, gas analysis, test facility, other measurement and research.
Panel mounting portion d1 (phi mm)
16.5
Material (body)
SUSF316
Material (stem)
SUS316 (Stellited)
Handle Color
Metallic Blue
Weight (kg)
0.2
Nominal Diameter (A)
10
Valve Model
Glove type
Lift l (mm)
6
Orifice Diameter d (mm)
6.4
Full Admission Height H (mm)
61
Face-to-face Dimensions L (mm)
45