Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type Needle Stop Valve
  • Threaded Type Needle Stop Valve
  • Threaded Type Needle Stop Valve

Threaded Type Needle Stop Valve DH-11C

5.00 (4)
Item.#
07177563
Mfr.#
DH-11C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
System and machine which requires valve that is low price, can make precise cut-off, and can adjust flow rate. For factory air line, control panels, gauge cut offs, hydraulic pressure, bent, instrumentation equipment, experimentation, research.
Handle Diameter D (mm)
35
Use Fluid Temperature (Deg C)
-20 - 80
Material (handle)
ABS resin
Handle Color
Red
Valve Model
Glove type
Nominal Diameter (A)
10
Weight (g)
98
Full Admission Height H (mm)
49
Face-to-face Dimensions L (mm)
40
Lift l (mm)
5
Orifice Diameter d (mm)
5
Material (body)
C3771B
Material (stem)
C3604B
Maximum Working Pressure (MPa)
0.98
Material (O-Rings)
Nitrile rubber
Nominal Diameter (B)
3/8
Cv Value
0.65 (Max.)
Tube Connection A
Rc3/8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:32:39
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#7177554.
Adjust pressure when using fine pressure gauge
5
From Japan
On 2017-09-12 15:08:34
Good reaction can be drawn also for adjustment of slight pressure. I am satisfied with the product.
This review is about item#7177563.
Used for hydraulic adjustment of machine
5
From Japan
On 2015-07-01 10:40:45
It is equivalent to a normal valve, but it is good because it is inexpensive.
This review is about item#07177563.
Stop valve of gauge manifold
5
From Japan
On 2014-10-12 21:34:50
It is surely opened and closed according to the description of the item with the needle valve type, and it can be used without any problem even in a high vacuum state of 15 microns. Also, you can see the high quality of the product itself in appearance. I am very satisfied. Compactness is also wonderful.
This review is about item#07177545.