Buy more than* S$200* and get FREE SHIPPING

  • Needle Stop Valve
  • Needle Stop Valve
  • Needle Stop Valve

Needle Stop Valve UH-33PA

Item.#
07177572
Mfr.#
UH-33PA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Diameter D (mm)
48
Use Fluid Temperature (Deg C)
-20 To 150
Material (handle)
ADC12
Material (gland packing)
PTFE+C-PTFE
Maximum Working Pressure (MPa)
2.94
Weight (kg)
0.2
Cv Value
0.52 (maximum)
Tube Connection A
Rc1/8
Nominal Diameter (A)
6
Panel Thickness t (mm)
Min: 1.5
maximum: 5.5
Panel mounting portion h (mm)
9.5
Panel mounting portion d1 (phi mm)
16.5
Material (body)
SUSF316
Material (stem)
SUS316 (Stellited)
Handle Color
Metallic Blue
Valve Model
Angle type
Orifice Diameter d (mm)
5
Full Admission Height H (mm)
58
Face-to-face Dimensions L (mm)
20
Nominal Diameter (B)
1/8
Lift l (mm)
4
Purpose
Various equipment, lab and factory, petroleum refining, oil and air pressure piping, air line during construction, gauge cutting and vent, control panel, chemistry research and development, pilot, plant, gas analysis, test facility, other measurement and research.