Buy more than* S$200* and get FREE SHIPPING

  • Angle Type Needle Stop Valve
  • Angle Type Needle Stop Valve
  • Angle Type Needle Stop Valve

Angle Type Needle Stop Valve DH-31A

Item.#
07177606
Mfr.#
DH-31A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
System and machine which requires valve that is low price, can make precise cut-off, and can adjust flow rate. For factory air line, control panels, gauge cut offs, hydraulic pressure, bent, instrumentation equipment, experimentation, research.
Handle Diameter D (mm)
35
Material (body)
C3771B
Material (stem)
C3604B
Handle Color
Red
Valve Model
Angle type
Nominal Diameter (A)
6
Weight (g)
78
Full Admission Height H (mm)
43.5
Lift l (mm)
5
Orifice Diameter d (mm)
5
Material (handle)
ABS resin
Material (O-Rings)
Nitrile rubber
Maximum Working Pressure (MPa)
0.98
Use Fluid Temperature (Deg C)
-20 to 80
Nominal Diameter (B)
1/8
Cv Value
0.88(Max)
Tube Connection A
Rc1/8