Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trochoid Pump
  • Trochoid Pump
  • Trochoid Pump

Trochoid Pump TOP-13A

4.50 (16)
Item.#
07177685
Mfr.#
TOP-13A
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Viscosity Range (mm2 2/sec)
10 to 500
Fluid
Oil
Operating Temperature Range (deg C)
-5 to 80
Dimension H (mm)
14.5
Maximum Rotation Speed (min-1[r. p.m])
1800
Weight (kg)
0.78
Dimensions B (mm)
56.5
Dimensions E (mm)
5
Dimensions A (mm)
76
Operating Environment
At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
Operating Ambient Temperature (deg C)
-20 to 40
Maximum Pressure (MPa)
0.5
Specification
Indoor use
Dimensions D
Rc3/8
Theoretical Delivery (cm3/rev)
4.5
Dimension G(mm)
5.5
Axial Shape
flat Shaft (double chamfering)
Dimension F (mm)
14
Geometric Capacity (L/min)
1500min -1 : 6.7 1800min -1 : 8.1
Direction of Rotation
Rotate left from drive shaft
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-18 19:10:19
I used a suction gun with a gear oil change, but purchased because the liquid leak was not seriously usable. After installing it on a charge driver, I could work very easily, the work efficiency improved dramatically. I was glad I could buy it without trouble of liquid leakage.
This review is about item#7177685.
It is ideal for supplying grease.
5
From Japan
On 2017-12-25 22:56:01
Quantity can be discharged, simple system, very helpful. If I have SUS, my usage will be five times so I wonder if you can make it.
This review is about item#7177685.
Machine
5
From Japan
On 2017-05-31 07:39:27
I think that it is a long-selling product indeed. Quality is the best.
This review is about item#07177667.
Machine lubrication
2
From Japan
On 2017-03-09 13:01:31
I already have one pointed out by a different part number, but I would like to add TOP - 10 AR with the opposite direction of rotation.
This review is about item#7177651.
Conveyance of lubricating oil
4
From Japan
On 2017-03-05 17:24:05
The trochoid pump is stable, the sound is also quiet compared to the gear, this time it is an exchange of old pump, hole is also perfectly fit and satisfied.
This review is about item#7177667.
Machine lubricating oil pump change
5
From Japan
On 2017-03-02 10:07:36
Replace the lubricating oil pump of the ironworking machine because it no longer sucks oil. The original thing is a long type of shaft, so we had to change the installation position and piping, so please also handle long type.
This review is about item#7177667.
Mechanical repair
5
From Japan
On 2017-01-22 15:30:32
Because the pump of Asada's screw machine was broken, I bought it in one or eight but it was possible to install it without processing!
This review is about item#7177651.
Part of waste oil burner. Used as waste oil supply pump
1
From Japan
On 2016-07-14 19:05:58
By all means, I would like to have the part number "TOP - 13 A R" in the product line - up. "TOP - 13 A" and "TOP - 13 A R" have rotational directions of g
This review is about item#07177685.
Screw turning lathe maintenance
5
From Japan
On 2016-05-30 15:26:16
Fitting was good because it is a genuine use part of the original machine, and maintenance was possible cheaply.
This review is about item#07177651.
Repair of pipe machine
5
From Japan
On 2016-05-06 15:36:07
I am using it because it matched the oil pump for pipe machine cutting. MMC
This review is about item#07177667.