Buy more than* S$200* and get FREE SHIPPING

  • Trochoid Pump

Trochoid Pump TOP-12MA

Item.#
07177712
Mfr.#
TOP-12MA
Package Qty.
1PC
Ship pack of
1
70.07 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Maximum Discharge Pressure (MPa)
0.5
Compatible Viscosity (mm2/s)
10-500
Connection Thread
RC1/4
Compatible
Motor trochoid pump: TOP over 1ME over 12MA
Specification
Indoor use motor trochoid pump
Maximum DisCharge Rate (L/min)(50/60Hz)
3.7/4.5
Transporting Liquid Temperature (degree c)
-5-80