Buy more than* S$200* and get FREE SHIPPING

  • Trochoid Pump

Trochoid Pump TOP-13MA

Item.#
07177721
Mfr.#
TOP-13MA
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Discharge Pressure (MPa)
0.5
Transporting Liquid Temperature (degree c)
-5 to 80
Maximum DisCharge Rate (L/min)(50/60Hz)
6.7/8.1
Compatible
Trochoid pump motor: TOP-1ME [] [] []-13MA
Specification
Indoor use motor trochoid pump
Compatible Viscosity (mm2/s)
10 to 500
Connection Thread
RC3/8