Buy more than* S$200* and get FREE SHIPPING

  • Motor Trochoid Pump
  • Motor Trochoid Pump
  • Motor Trochoid Pump
  • Motor Trochoid Pump

Motor Trochoid Pump TOP-1ME75-1-10MAVB

Item.#
07177807
Mfr.#
TOP-1ME75-1-10MAVB
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Motor Current (A)
0.60(50)/0.55(60)/0.57(60)
Motor Rotation Speed (min-1r.p.m)
1390(50)/1660(60)/1690(60)
Motor Output (W)
75
Motor rating
Continuation
Dimensions B (mm)
49.5
Motor Type
Basket type induction motor
Operating Temperature Range (deg C)
-5 to 80
Attachment
Horizontal type
Weight (kg)
Motor portion: 7.5
Specification
Indoor use Relief valve(cracking 0.3MPa)
Direction of Rotation
Rotate clockwise from pump (standard direction of rotation)
Maximum Pressure (MPa)
50Hz/1500min -1 : 0.5 60Hz/1800min -1 : 0.4
Caution
This product has been designed and display performance on the basis of the VG46 40 degree C ISO.
Motor frequency (Hz)
50/60
Motor Voltage (V)
200(50)/200(60)/220(60)
Number of Motor Poles (P)
4
Working Viscosity Range (mm2 2/sec)
10 to 500
Dimensions D
RC1/8
LB Dimensions (mm)
231.5
Outer Cover Structure
Totally enclosed type
Motor Insulation Model
E type
Operating Ambient Temperature (deg C)
-10 to 40
Phase Number
Three-phase
Fluid
Oil (volatile oil, such as gasoline, cannot be used)
Geometric Capacity (L/min)
50Hz/1500min -1 : 1.2 60Hz/1800min -1 : 1.4
Operating Environment
At the point where the dust is many and you cannot use outside the ambient temperature range. Please install within 1m of liquid surface. Pump cannot be installed in a higher position than motor (when viewed from level position).