Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Motor Trochoid Pump
  • Motor Trochoid Pump
  • Motor Trochoid Pump
  • Motor Trochoid Pump

Motor Trochoid Pump TOP-1ME75-1-12MAVB

Item.#
07177825
Mfr.#
TOP-1ME75-1-12MAVB
Package Qty.
1PC
Ship pack of
1
378.89 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Motor Current (A)
0.60(50)/0.55(60)/0.57(60)
Motor Rotation Speed (min-1r.p.m)
1390(50)/1660(60)/1690(60)
Motor Output (W)
75
LB Dimensions (mm)
240.0
Outer Cover Structure
All closed-form
Motor Insulation Model
E species
Operating Ambient Temperature (deg C)
-10-40
Motor rating
Continuity
Dimensions B (mm)
58
Motor Type
Cage induction motor
Fluid
Oil (gasoline, etc. volatile oil can not be used)
Geometric Capacity (L/min)
50Hz / 1500min over 1: 3.7 60Hz / 1800min-1: 4.5
Motor frequency (Hz)
50/60
Motor Voltage (V)
200(50)/200(60)/220(60)
Number of Motor Poles (P)
4
Operating Temperature Range (deg C)
-5-80
Attachment
Horizontal type
Weight (kg)
Motor part: 7.5
Phase Number
Three-phase
Working Viscosity Range (mm2 2/sec)
10-500
Dimensions D
RC1/4
Direction of Rotation
Clockwise direction as viewed from the pump side (standard rotation direction)
Maximum Pressure (MPa)
50Hz / 1500min over 1: 0.3 60Hz / 1800min-1: 0.3
Operating Environment
It is not possible to use in the many places and outside the ambient temperature range of dust. Installation Please be within the upper and lower 1m the liquid surface to criteria. When viewed from the horizontal position, the pump can not be installed in a posture such that the above motor.