Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealer

Tabletop Sealer CS-300II

4.50 (4)
Item.#
07179261
Mfr.#
CS-300II
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
430-6554, 430-6554
2014 TRUSCO Published Page
3-1452
Seal Width (mm)
2, 2
Power Consumption (W)
380, 380
Outside Dimension (mm)
80x450x180, 80x450x180
Seal Type
Under one-sided heating, Under one side heating
2015 Trusco Published Pages
3 0891, 3 0891
Seal Capacity (mm)
0.09, 0.09
Seal Length (mm)
300, 300
Power (V)
100, 100
Weight (kg)
4.5, 4.5
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When packing food
4
From Japan
On 2018-01-18 07:13:47
It packaged beautifully. Because it is easy to use, I thought that I could get used to it sooner and better.
This review is about item#07179277.
Seals Lamisip.
4
From Japan
On 2017-11-28 09:02:31
The size is also appropriate, and the sealing condition of aluminum is also perfect.
This review is about item#7179277.
Bag seal
5
From Japan
On 2017-04-26 15:44:50
I am satisfied that I can firmly make even a thick seal.
This review is about item#7179277.
When closing the plastic bag to the lid
5
From Japan
On 2017-01-25 15:27:52
Because it is inexpensive and light, it is easy to move the next working place Sometimes you want a little thickness and length of the bonded part.
This review is about item#7179277.