Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tabletop Sealer
Item.#
07179277
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal Width (mm)
2
Power Consumption (W)
260
Outside Dimension (mm)
80x320x150
TRUSCO Part Number
430-6546
Seal Type
Under one-sided heating
Seal Length (mm)
200
Power (V)
100
Weight (kg)
2.5
2015 Trusco Published Pages
3 0891
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Sealing individual packaging bags
4
From Japan
On 2018-02-05 15:54:50
Although I am using several units, since things and specifications have not changed a few years ago, parts such as Nichrome glands can be shared, so I am saved.
This review is about item#7179277.
When packing food
4
From Japan
On 2018-01-18 07:13:47
It packaged beautifully. Because it is easy to use, I thought that I could get used to it sooner and better.
This review is about item#07179277.
Seals Lamisip.
4
From Japan
On 2017-11-28 09:02:31
The size is also appropriate, and the sealing condition of aluminum is also perfect.
This review is about item#7179277.
Bag seal
5
From Japan
On 2017-04-26 15:44:50
I am satisfied that I can firmly make even a thick seal.
This review is about item#7179277.
When closing the plastic bag to the lid
5
From Japan
On 2017-01-25 15:27:52
Because it is inexpensive and light, it is easy to move the next working place Sometimes you want a little thickness and length of the bonded part.
This review is about item#7179277.