Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealer
Item.#
07179286
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal Length (mm)
200
Power (V)
100
Weight (kg)
2.6
Seal Type
Under one-sided heating
Power Consumption (W)
450
Outside Dimension (mm)
80x320x150
Seal Width (mm)
5