Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tabletop Sealer
Item.#
07179295
Mfr.#
Z-301
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Seal Width (mm)
2/5
Seal Length (mm)
300
Power Consumption (W)
520
Weight (kg)
7.2
Power (V)
100
Seal Type
Above one side heating
Outside Dimension (mm)
368x340x187