Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealer

Tabletop Sealer

Item.#
07179304
Package Qty.
1PC
Ship pack of
1
599.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Seal Width (mm)
2/5
Seal Length (mm)
200
Power Consumption (W)
380
Weight (kg)
6.7
Power (V)
100
Seal Type
Above one-sided heating
Outside Dimension (mm)
298x340x187