Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tabletop Sealer
Item.#
07179313
Mfr.#
CS-400
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Power Consumption (W)
520, 520
Outside Dimension (mm)
80x550x180, 80x550x180
Seal Width (mm)
2, 2
Seal Type
Under one-sided heating, Under one side heating
Power (V)
100, 100
Weight (kg)
5.5, 5.5
Seal Length (mm)
400, 400