Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots
  • Rubber Boots
  • Rubber Boots

Rubber Boots Z-01

4.20 (5)
Item.#
07179435
Mfr.#
Z-01
Package Qty.
1Pair
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
PVC, PVC
Length (cm)
41.5(26cm), 41.5(26cm)
Size (cm)
24, 24, 24
Purpose
Food processing, kitchen work, fishing industry, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fishing industry, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
Standard Weight (g/1 leg)
845(26.0cm), 845(26.0cm), 845(26.0cm)
Material (Skin)
PVC, PVC
Color
White, White
Specification
Oil proof, anti chemical function, anti-bacteria, anti-fungal, Oil resistant and chemical resistant compound, antibacterial, antifungal
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For mowing work
5
From Japan
On 2018-04-15 16:03:38
I bought 26.5 cm. Because the height of the shoes is high, you do not need to pollute the trousers with grass or soil that you squandered during mowing.
This review is about item#7179487.
Farm work
4
From Japan
On 2015-08-26 17:14:55
Although comfort is very good, I was concerned about being able to steak a little.
This review is about item#07179471.
Summer field work
5
From Japan
On 2014-05-16 13:12:14
I bought it for the field work in the summer. Up to now I have tolerated the sunbathing in the sunshine in summer, but I hope that this boots is a little better. Moreover, I am expecting that it will last long because it is PVC.
This review is about item#07179471.
Farm work
5
From Japan
On 2013-10-13 15:54:52
I am using it for farm work. Sometimes I go to mountain work. Garbage etc. does not enter because it is long. It is hard to slip. I think that it is still better if it is a bit lighter, but I guess there is no use because it is rubber. I think that I used around 4 years ago. I am satisfied.
This review is about item#07179444.
Electropolishing work
2
From Japan
On 2013-01-24 17:04:57
Previously, I was using the same product (Hironori), but the production was not in time so the wait for 2 months was normal and the work was troubled. The unit price was also high and nearly doubled. The decrease of the bottom was quick and dangerous for the high price. When asking the impression to the worker, it became unnecessary to decrease and became to be able to work safely without slipping. However, it is good that there is black if there is sense of incongruity as it has been using black until now, but thank you for your consideration.