|
Rubber Boots Z-01
(5)
- Item.#
- 07179444
- Mfr.#
- Z-01
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Foot Width
- 3E, 3E
- Material (Sole)
- PVC, PVC
- Length (cm)
- 41.5(26cm), 41.5(26cm)
- Size (cm)
- 24.5, 24.5, 24.5
- Specification
- Oil proof, anti chemical function, anti-bacteria, anti-fungal, Oil resistance and chemical resistance compound, antibacterial, anti-mildew
- Standard Weight (g/1 leg)
- 845(26.0cm), 845(26.0cm), 845(26.0cm)
- Material (Skin)
- PVC, PVC
- Color
- White, White
- Purpose
- Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
|