Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots
  • Rubber Boots
  • Rubber Boots

Rubber Boots Z-01

4.00 (4)
Item.#
07179496
Mfr.#
Z-01
Package Qty.
1Pair
Ship pack of
1
65.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
PVC, PVC
Length (cm)
41.5(26cm), 41.5(26cm)
Size (cm)
27, 27, 27.0
Specification
Oil proof, anti chemical function, anti-bacteria, anti-fungal, Oil resistance and chemical resistance compound, antibacterial, anti-mildew
Standard Weight (g/1 leg)
845(26.0cm), 845(26.0cm), 845(26.0cm)
Material (Skin)
PVC, PVC
Color
White, White
Purpose
Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2015-08-26 17:14:55
The comfort is very good, but was worried about that stuffy little.
This review is about item#07179471.
Summer of field work
5
From Japan
On 2014-05-16 13:12:14
I bought for summer field work. Boots up now, but had to put up with conditions, such as burning or steam bath in the sunlight in the summer, or a little better if this boots, and we expect. In addition, for long-lasting, so PVC it ​​is, and we expect.
This review is about item#07179471.
Farm work
5
From Japan
On 2013-10-13 15:54:52
I use to farm work. Wear also sometimes mountain work. Such as garbage is good not enter so long. It is non-slip. I think if a little more light should be noted that a nice kana not be helped because the rubber. I think I bought before is using about four years. I am pleased
This review is about item#07179444.
Electrolytic polishing work
2
From Japan
On 2013-01-24 17:04:57
Previously, had been using the same product (HiroshiSusumu), production was out trouble in the delivery time is two months waiting becomes usually work too late. Unit price is also high and is now almost twice. In spite of the high price decrease of the bottom was the early danger. Worker hear your impressions in the helicopter was able to work with also no peace of mind that the slide will not bother me. However, until now it may have black as long as there is a strange feeling because you've been using black, thank you about the investigation.