Buy more than* S$200* and get FREE SHIPPING

  • Safety Hi Boot
  • Safety Hi Boot
  • Safety Hi Boot

Safety Hi Boot -

Item.#
07179602
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
51.14 SGD
ADD TO CART
Shipped after 2017-08-23
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Length (cm)
32(26.0cm), 32(26.0cm), 32(26.0cm)
Specification
Anti-slip, anti-bacteria, anti-fungal, oil proof, Anti-slip, antibacterial, antifungal, oil-resistant
Purpose
HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing
Standard Weight (g/1 leg)
750(26.0cm), 750(26.0cm), 750(26.0cm)
Color
White, White
Size (cm)
23.5, 23.5, 23.5