Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Hi Boot
  • Safety Hi Boot
  • Safety Hi Boot

Safety Hi Boot -

5.00 (1)
Item.#
07179611
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Length (cm)
32(26.0cm), 32(26.0cm), 32(26.0cm)
Specification
Anti-slip, anti-bacteria, anti-fungal, oil proof, Anti-slip, antibacterial, antifungal, oil-resistant
Purpose
HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing, HACCP handling food processing
Standard Weight (g/1 leg)
750(26.0cm), 750(26.0cm), 750(26.0cm)
Color
White, White
Size (cm)
24, 24, 24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work on waxing work on campus
5
From Japan
On 2018-02-19 09:34:30
Actual workers also confirmed that it is hard to slip compared to conventional white boots, so it is safe to work. I bought it for the purpose of improving safety, so I was glad that I could attain the initial purpose.
This review is about item#07179663.