|
Rubber Boots, Oil Resistance, "Zona G3" -
(4)
- Item.#
- 07179724
- Mfr.#
- -
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Standard Weight (g/1 leg)
- 685(26.0cm), 685(26.0cm), 685(26.0cm)
- Size (cm)
- 24, 24, 24.0
- Purpose
- Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
- Length (cm)
- 30 (in the case of 26.0), 30 (in the case of 26.0)
- Specification
- Oil proof, anti-bacteria, anti-fungal function, Oil proof -Antibacterial Mildew-proof agent combination
- Color
- White, White
- Foot Width
- 2E, 2E
- Safety
- Zona antibacterial agent that is used in G3 is a mixture of two adult min
(1) is used in shampoo, etc., and has been listed in the Standards of Cosmetic Ingredients, there are more than 20 years of experience.
(2) is registered with the FDA (US Food and, ANTIMICROBIAL USED IN ZONA G3 IS A TWO-COMPONENT MIXTURE
(1) Used for shampoo, etc. has been regarding cosmetic products ingredient standards, have over 20 years experience.
2) FDA (the American food medicine bureau) it is registered, EPA (the American Environmental Protection Agency) approval is obtained, as a anti germ agent of orange type receives the approval of the food additive even in Japan.
- Type
- HACCP compliant kitchen for boots, HACCP supports boots for kitchen
|