Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots, Oil Resistance, "Zona G3"
  • Rubber Boots, Oil Resistance,
  • Rubber Boots, Oil Resistance,

Rubber Boots, Oil Resistance, "Zona G3" -

4.75 (4)
Item.#
07179733
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
685(26.0cm), 685(26.0cm), 685(26.0cm)
Foot Width
3E, 3E
Purpose
Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
Length (cm)
30 (in the case of 26.0), 30 (in the case of 26.0)
Specification
Oil proof, anti-bacteria, anti-fungal function, Oil proof -Antibacterial Mildew-proof agent combination
Color
White, White
Size (cm)
24.5, 24.5, 24.5
Safety
Zona antibacterial agent that is used in G3 is a mixture of two adult min (1) is used in shampoo, etc., and has been listed in the Standards of Cosmetic Ingredients, there are more than 20 years of experience. (2) is registered with the FDA (US Food and, ANTIMICROBIAL USED IN ZONA G3 IS A TWO-COMPONENT MIXTURE (1) Used for shampoo, etc. has been regarding cosmetic products ingredient standards, have over 20 years experience. 2) FDA (the American food medicine bureau) it is registered, EPA (the American Environmental Protection Agency) approval is obtained, as a anti germ agent of orange type receives the approval of the food additive even in Japan.
Type
HACCP compliant kitchen for boots, HACCP supports boots for kitchen
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-09-16 18:28:48
Anyway it's strong and lasts long. Twice the other boots are durable. If you use it for a long time, it will match that person's foot shape. It is excellent.
This review is about item#7179715.
Used in a marine processing plant.
4
From Japan
On 2017-08-16 23:19:20
Because it is hard to slip and has an insole, it is hard to get tired even on long standing work.
This review is about item#7179733.
Aquaculture work at sea
5
From Japan
On 2014-03-16 02:16:36
Because it is strong and durable against ultraviolet rays, it is relatively light so I use it almost 20 years ago. Until now I bought it for sale by the fishermen's union but the price is definitely saved here cheaply.
This review is about item#07179751.
Working (water field)
5
From Japan
On 2008-11-30 19:41:19
It is wonderful that 29 centimeters are available at this price and can be bought with other items (not a large size shoe specialty store).
This review is about item#07179803.