Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots, Oil Resistance, "Zona G3"
  • Rubber Boots, Oil Resistance,
  • Rubber Boots, Oil Resistance,

Rubber Boots, Oil Resistance, "Zona G3" -

5.00 (2)
Item.#
07179794
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
43.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
685(26.0cm), 685(26.0cm), 685(26.0cm)
Size (cm)
28, 28, 28.0
Safety
Zona antibacterial agent that is used in G3 is a mixture of two adult min (1) is used in shampoo, etc., and has been listed in the Standards of Cosmetic Ingredients, there are more than 20 years of experience. (2) is registered with the FDA (US Food and, ANTIMICROBIAL USED IN ZONA G3 IS A TWO-COMPONENT MIXTURE (1) Used for shampoo, etc. has been regarded as cosmetic product ingredient standard, over 20 years experience. (2) REGISTERED WITH THE FDA (UNITED STATES FOOD AND DRUG ADMINISTRATION), EPA (UNITED STATES ENVIRONMENTAL PROTECTION AGENCY) APPROVAL HAS BEEN OBTAINED, AS CITRUS ANTI-BACTERIA AGENTS RATED APPROVAL OF FOOD ADDITIVES IN JAPAN.
Type
HACCP compliant kitchen for boots, HACCP compliable long boots for kitchen use
Purpose
Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
Color
White, White
Foot Width
3E, 3E
Length (cm)
30 (in the case of 26.0), 30 (in the case of 26.0)
Specification
Oil proof, anti-bacteria, anti-fungal function, Oil proof -Antibacterial Mildew-proof agent combination
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Farming work at sea
5
From Japan
On 2014-03-16 02:16:36
Salt and, strongly we use only this strong and nearly 20 years since the relatively light in the ultraviolet. Until now it had been bought at the sale of the fishermen's union price will definitely saved cheaper here.
This review is about item#07179751.
For work (water park)
5
From Japan
On 2008-11-30 19:41:19
In this price are those of 29 centimeters, (not 's large size of the shoe shop) buy along with the other ones, because is wonderful.
This review is about item#07179803.