Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Supplied Air System

Supplied Air System -

5.00 (1)
Item.#
07180196
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
719.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Screw Dimensions
PF3 / 4 (compressor side) PF1 / 4 (air line hose side)
Outside Dimension (Height x Width x Depth) (mm)
About 220x152x340
Type
Pressure gauge
Maximum Working Pressure (MPa)
0.98
Weight (kg)
About 9.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air supply at the time of spraying
5
From Japan
On 2016-08-16 17:23:23
It can be used normally. The body is heavy, but it can not be helped.
This review is about item#7180187.