Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type

Alumina Flap Wheel Disk-Nut-Fastening Type Particle size 60

3.80 (10)
Item.#
07180275
Mfr.#
Particle size 60
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Number of Blades
60
Grain Size
60
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Screw Diameter
M10xP1.5
Description 2
Since it can be set by just directly screwing, installing and remove is simple.
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2015-11-10 20:36:14
Phenomenal cheap, we use wood polish, but use enough to deburring of welding.
This review is about item#07320652.
Polishing
5
From Japan
On 2015-05-08 16:41:07
Used for polishing of the weld of SUS, work completed in a short time,
This review is about item#06728057.
Polishing of the workpiece
5
From Japan
On 2014-07-02 09:43:08
Favorable
This review is about item#07320652.
Polishing of stainless steel
5
From Japan
On 2014-06-05 17:16:59
Stay with the finishing process after processing welding of stainless steel, but the center - because the hole is a screw type Bae not take the exchange of labor - pa - part is not even complete soft shaving too much less roughness of the goods To match roughness various process I was able to arrange because the price is cheap.
This review is about item#07180275.
Deburring after iron work cutting.
3
From Japan
On 2011-11-06 09:46:29
There is no problem in particular.
This review is about item#06728075.
And when to finish the welding portion of the product, we use, such as in the mainly when to take a burr.
5
From Japan
On 2010-12-13 17:24:05
Because you want to use the disk to the end, I want you to a little thick for that
This review is about item#06728057.
Polishing deburring chamfering Cobb taking, etc. of steel
3
From Japan
On 2010-12-08 18:42:32
It is that you would like a little more up physical strength and ability I want you close to the zirconia
This review is about item#07320652.
Iron plate, polishing of the FRP product
2
From Japan
On 2009-11-29 19:48:52
Products smell. Label does not know is peeling particle size all.
This review is about item#07320634.
Metal polishing
1
From Japan
On 2008-12-25 13:58:10
Stainless unsuitable for. It will not cut off immediately. Or abrasive and heat dissipation issues.
Beat up
4
From Japan
On 2007-11-12 14:06:03
Since the screw-in easy-to-use replacement of the disk is in a comfortable. Cheaper price as compared to the well-known manufacturers, is satisfaction.
This review is about item#06728057.