Buy more than* S$200* and get FREE SHIPPING

  • Portable Electric Pump
  • Portable Electric Pump
  • Portable Electric Pump

Portable Electric Pump FC

Item.#
07180327
Mfr.#
FC
Package Qty.
1PC
Ship pack of
1
2,399.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
When you pump operation, add further hose to the tip of the hose nozzle not to drop the combustible liquid from a high altitude. To avoid the extra stirrer of liquid, surely turn off the switch after use it. Separately from the static electricity, as impa
Activation Mode
Condenser
Compatible Viscosity (C・P)
80 or less
Material (connection)
Aluminum alloy, nylon, SUS304, synthetic rubber
Cable
Power: chloroprene three or three-core cable
Fluid
Gasoline, diesel, kerosene, A heavy oil, etc..
Revolution (min-1[r.p.m])
50Hz: 2800 / 60Hz: 3400
Standard
Department of Labor electro-mechanical equipment explosion-proof construction standards (explosion 爆記 issue: d2G3)
Cycle(Hz)
50/60
Output (W)
65
Material
Suction pipe shaft: SUS304
impeller and internal resin: nylon resin
pump casing: aluminum die-cast
oil seal: Viton
hose: NBR
injection gun: aluminum casting packing NBR
TRUSCO Part Number
241-3833
Switching Capacity (A)
2.5(AC100V)
Cabtyre Cable (m)
7
Compatible Temperature (degree)
30 or less
Discharge Amount (L/min) / Total Lift (m)
50Hz: 47/4
60Hz: 56/5
Phase Number
Single-phase
Hose Length (m)
2
Voltage (V)
AC100
Current (A)
Motor at full load: 1.8
motor startup: 2.5
Number of Poles
2
Weight (kg)
About ten
Type
Motor: Explosion-proof single-phase induction motor
opener: Explosion-proof single circuit, single-throw switch
Specification
Countermeasure against static electricity