Buy more than* S$200* and get FREE SHIPPING

  • Cloth Tape No.1590 For Packing
  • Cloth Tape No.1590 For Packing
  • Cloth Tape No.1590 For Packing

Cloth Tape No.1590 For Packing No.1590

4.67 (6)
Item.#
07180424
Mfr.#
No.1590
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
7.7
Elongation (%)
9
Tear Strength (N [gf])
4.90(500)
Tape Thickness (mm)
0.20
Base Material
Special fabrics
Purpose
Packing, packing parcel, parcels, etc. For sealing corrugated boxes, storage boxes, etc. for sealing of rubbish sack and the like. Light to medium packaging
Tensile Strength (N/25mm)
147.1
Tape Width (mm)
50
Adhesive
Rubber type
Tape Length (m)
25
Color
Cream (cardboard color)
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2017-11-02 15:09:32
Packing cardboard boxes when sending items. I am using it very well.
This review is about item#87105146.
Packing, temporary fixation, semi-finished product summary, floor joint
4
From Japan
On 2014-06-30 20:16:56
Manufacturers and the same maker also had various kinds and it was not easy to choose, but I chose it with cost performance.
This review is about item#07180424.
For packing
5
From Japan
On 2013-12-16 17:58:34
Things that are selling to home centers were weak in adhesive strength, but this will arrive.
This review is about item#07180424.
Reinforcement of screen edges
5
From Japan
On 2012-11-26 18:58:54
It is hard to split cracks and hardly adheres to the object and there is almost no glue residue and it is durable and strong workability is perfect
This review is about item#07180424.
packing
5
From Japan
On 2011-06-09 10:50:31
I think that adhesive strength is powerful unlike other gum tape.
This review is about item#07180424.
Packing of courier. Such
4
From Japan
On 2010-05-11 16:32:26
It is low cost and has adhesive strength, it can cope well with packaging.
This review is about item#07180424.