Buy more than* S$200* and get FREE SHIPPING

  • Airtight And Waterproof Acrylic Double-Sided Tape No.710

Airtight And Waterproof Acrylic Double-Sided Tape No.710 No.710

4.00 (2)
Item.#
07180433
Mfr.#
No.710
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
seam sealing that is permeable , waterproof and airtight sheet Waterproof sealing of opening, divider in the window area, etc. seam sealing of 2x4 panels and insulation boards . for fixing home-based Waterproof and airtight sheet RESISTANCE TO WATER
Release Paper Color
White
Adhesive Force to SUS (N/20mm [gf/20mm: Reference Value])
28.00(2855)
Support
Polyethylene cloth
Adhesive
Acrylic type
Tape Length (m)
20
Color
Black
Release Paper
Included
Separator
Available
Adhesive Power (N/10mm)
14.0
Composition
Acrylic-based adhesive Polyethylene cloth, Acrylic based adhesive Release paper
Tape Thickness (mm)
0.22
Tape Width (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
The widening of the blue sheet covering the pool (I want 10 m + 1 m)
5
From Japan
On 2015-11-21 23:41:26
When it hangs on the pool, it will be used in a way that it takes considerable pull, but it seems to be usable.
This review is about item#07180433.
Roufing fixed
3
From Japan
On 2013-01-19 01:58:15
I feel weak rather rough than the butyl one.
This review is about item#07180433.