Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Airtight And Waterproof Acrylic Single-Sided Tape No.418
  • Airtight And Waterproof Acrylic Single-Sided Tape No.418
  • Airtight And Waterproof Acrylic Single-Sided Tape No.418

Airtight And Waterproof Acrylic Single-Sided Tape No.418 No.418

4.54 (13)
Item.#
07180442
Mfr.#
No.418
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Tape Length (m)
20
Adhesive Force to SUS (N/20mm [gf/20mm: Reference Value])
25.00(2549)
Support
Polyethylene cloth
TRUSCO Part Number
419-6295
Separator
Without
Purpose
Permeable , waterproof and airtight sheet seam sealing. Waterproof seal around the sash, etc. 2x4 panel , seam sealing of insualation boards .
Tape Thickness (mm)
0.2
Tape Width (mm)
50
Adhesive Power (N/10mm)
12.5
Color
Black
Release Paper
No
Composition
Acrylic-based adhesive Polyethylene cloth
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Carport repair of acrylic board
5
From Japan
On 2018-05-06 20:02:57
Since the acrylic board of the car port broke, I tried it for repair. Adhesion is powerful and it seems to endure enough even with outdoor use. The rest is only durability. Two months have passed but it seems to be no problem at the moment.
This review is about item#48945495.
Water resistant around the sash
5
From Japan
On 2017-10-12 17:37:12
It is convenient to cut easily by hand. I gave 4 sashes, but this one was enough.
This review is about item#48945495.
Bike seat repair
3
From Japan
On 2017-07-02 15:54:18
It is an ordinary item. There is no comment in particular. Excuse me.
This review is about item#48945495.
Repair of wind protection down jacket
5
From Japan
On 2017-01-05 17:02:51
The adhesive strength was also strong, and it was easy to repair. Although I did not understand by the photograph, it is regrettable that the surface of the actual tape was slightly wave-processed and it was not a slippery surface. I also wanted information about that area.
This review is about item#7180442.
Joining blue sheets (farm work)
3
From Japan
On 2016-05-09 15:30:37
"Blue Tarpa Sheet" # 3000 is connected to two sheets to save water (used as a paddy seedling pad of rice seedlings). When stuck, there was feeling like a curing tape, although there was correspondence also on irregular surface, it did not close perfectly but fine bubbles were formed, and it felt pretty much with a finger. In order to prevent water leakage, one half of the tape width was stuck one on top of the other, and the other side was pasted one on the other side. After several hours, there seems to be no water leak. I hope that you can endure for a month in the future. After placing an order, I found that there was a repair tape for the blue sheet, but this may be better for connecting the blue sheet.
This review is about item#48945495.
Waterproof secrets of the engaging part.
5
From Japan
On 2016-02-05 17:09:26
The usability of peeling from the roll is very good. The fitting power is just right. It is still better if it is cheaper as a consumer.
This review is about item#07180442.
Repair etc.
5
From Japan
On 2015-11-16 23:51:45
Very easy to cut, high confidentiality and weather resistance and wide range of applications and adhesion that can be used for anything. It is easier to use than 3M similar products with performance matching the price. I always have permanently in my home, workplace, car.
This review is about item#07180442.
For waterproof
5
From Japan
On 2015-08-11 02:23:56
Powerful, easy and great.
This review is about item#07180442.
Hobby racing cart rain countermeasure etc.
5
From Japan
On 2015-01-19 21:08:06
Anyway it sticks well. It does not matter even if it is slightly wet. Even if oil is left, it sticks as long as you blow quickly the surface with oil. When racing, measures against sudden rain, emergency measures when broken, etc., can not do without this anymore. The price is expensive though. It is worth it.
This review is about item#07180442.
Insulation repair
3
From Japan
On 2014-12-25 15:15:42
Easier to tear by hand and work efficiency is better if the adhesion is a bit higher if it says greed.
This review is about item#07180442.