Buy more than* S$200* and get FREE SHIPPING

  • P-Cut Tape No.4141
  • P-Cut Tape No.4141
  • P-Cut Tape No.4141
  • P-Cut Tape No.4141

P-Cut Tape No.4141 No.4141

4.50 (54)
Item.#
07180494
Mfr.#
No.4141
Package Qty.
1Roll
Ship pack of
1
9.68 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
100
Tape Thickness (mm)
0.15
Adhesive
Acrylic type
Base Material
Polyethylene cloth
Color
leaflet
Elongation (%)
20
Adhesive Force (N/25mm)
9 (paired stainless steel)
Tape Length (m)
25
Tape Width (mm)
100
Purpose
For buildings, painting, and iron frames., For buildings, painting, and iron frames.
Customer Reviews
5 star 37
4 star 9
3 star 6
2 star 2
1 star 0
Review Rating: 4.50
54 Customer Reviews
The reviews are automatic translation.
When painting
5
From Japan
On 2017-06-20 15:44:01
50mm often used, but occasionally 25mm is necessary so convenient
This review is about item#34710243.
Masking at painting
5
From Japan
On 2017-01-22 19:54:22
It is easier to work because it is more sticky and easier to cut than other companies' tapes
This review is about item#7180494.
Civil engineering plumbing
3
From Japan
On 2016-09-26 20:46:01
It is easy to use and convenient. Well, it's okay for m to be a little longer, then I want the price to be a little cheaper.
This review is about item#7180494.
When painting
5
From Japan
On 2016-08-11 18:02:28
The price is also reasonable, we use it at any time as it is easy to use.
This review is about item#34710243.
It is cheap and easy to cut
5
From Japan
On 2016-06-25 18:15:00
It is user-friendly. We are using it for display and pasting of paper. Easy to use because it has low adhesiveness and no trace remains.
This review is about item#34710243.
Used for floor / wall curing
3
From Japan
On 2016-06-07 16:59:05
There was a cheaper product at the mass retailer
This review is about item#06904712.
masking
4
From Japan
On 2016-05-18 14:39:00
Good because there is not much residue of glue
This review is about item#06904712.
Pasting curing sheet
5
From Japan
On 2016-04-25 15:30:58
There was no adhesive residue, yet it was a solid adhesion, so work got worse.
This review is about item#07180485.
As a substitute for curing and gum tape when painting
5
From Japan
On 2015-12-16 10:24:11
Because it is cheaper than the nearby home center, it is saved when you use more.
This review is about item#06904712.
Machine maintenance
5
From Japan
On 2015-11-11 11:13:18
It is very easy to use.