Buy more than* S$200* and get FREE SHIPPING

  • Environment-Responsive PVC less Line Tape No.365

Environment-Responsive PVC less Line Tape No.365 No.365

Item.#
07180512
Mfr.#
No.365
Package Qty.
1Roll
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As compartment display and road markings of indoor facilities such as factories, stores for display inside a clean room
Adhesive Force (N/25mm)
13.8
Elongation (%)
720
Tape Thickness (mm)
0.165
Base Material
special Polyolefin film
Color
White
Tensile Strength (N/19mm:Reference Value)
124
Tensile Strength (N/25mm)
47.3
Adhesive
Rubber type
Tape Length (m)
50
Tape Width (mm)
50