Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Replacement blade for Snap Off Knife, thick material
  • Replacement blade for Snap Off Knife, thick material
  • Replacement blade for Snap Off Knife, thick material

Replacement blade for Snap Off Knife, thick material BL-3000

3.88 (8)
Item.#
07180546
Mfr.#
BL-3000
Package Qty.
1Box(300Sheet)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.45, 0.45
Blade Length (mm)
100, 100
Compatible Body
SL over 1P, SL over 2P, L-type thickness material cutting working cutter except the SL over 3P, L TYPE THICKNESS EXCEPT FOR SL-1P, SL-2P, SL-3P. For cutting
Blade Width (mm)
18, 18
Material
SK2, SK2
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
For unpacking operation
4
From Japan
On 2017-07-02 00:35:59
I am using it for the unpacking work of the corrugated board, PP band binding product. Also used for the thick material cutting cutter body, I am satisfied with ease of use. It can not be helped that the sharpness falls fast.
This review is about item#10678945.
Site work
1
From Japan
On 2016-04-13 14:52:26
It is inexpensive because there is no plastic container that puts the blade, but when using it on site work, the replacement blade comes out of the bag during storage and it is dangerous.
This review is about item#10678945.
For on-site work
5
From Japan
On 2015-10-07 07:43:10
I have been using it for a long time, but I am in trouble because prices are getting higher and lately these days. The use is not problem at all, I want a special benefit such as price becoming cheaper depending on purchase quantity.
This review is about item#10678945.
To cut the dough
5
From Japan
On 2015-03-19 09:19:51
It is best for NT cutter thick cutting work.
This review is about item#10678945.
Cut the cardboard.
4
From Japan
On 2014-12-18 20:23:54
It can be used without problems. Many things that are cheap are bad, but they can be used fairly. It is enough for the price.
This review is about item#10678945.
For thick material cutting work
2
From Japan
On 2014-06-24 10:19:02
It is nothing like the hundred and thousand goods and the quantity is also less expensive.
This review is about item#10678954.
Cutting of coking etc.
5
From Japan
On 2014-04-10 13:20:12
It has already been over thirty years ago, but NT cuts all cutter blades available, the best. There are few spills, there are tenacity and difficult to break, many blades can be taken out, the bending can be used, lasting, etc. But since I do not sell to the countryside, I bought 100 pieces.
This review is about item#07180537.
To incorporate into a jig
5
From Japan
On 2013-04-02 13:37:38
It was a tie with other goods, but with products that do not know where they are selling, it was okay to skip the trouble of going to buy and searching.
This review is about item#10678945.