Buy more than* S$200* and get FREE SHIPPING

  • Craft Adhesive Tape No.246

Craft Adhesive Tape No.246 No.246

3.60 (5)
Item.#
07183416
Mfr.#
No.246
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.04
Tape Thickness (mm)
0.14
Tape Length (m)
50
Adhesive
Rubber type
Tape Width (mm)
75
Purpose
Light to medium packaging, Light to medium packaging
Tensile Strength (N/25mm)
166.6
Extensibility (%)
6
Tear Strength (N [gf])
1.47(150)
Base Material
Special craft paper
Color
Cardboard color
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Tatami (building material floor) under processing for cutting
4
From Japan
On 2017-09-30 14:22:04
Because it is used in a situation where it is peeled off immediately by a craft tape which is too weak in adhesion, we continue to use this product even a little expensive in order not to cause problems later.
This review is about item#6904737.
packing
1
From Japan
On 2015-10-02 17:02:53
It is bad arrival
This review is about item#06904737.
Packing a cardboard box
4
From Japan
On 2015-03-23 09:20:15
Unlike home center's 100 yen tape, sticky is strong and good.
This review is about item#06904737.
Packaging of cardboard
5
From Japan
On 2015-01-30 09:34:29
As a result of various other trials, I chose this product with high price and stickiness. Although the weight of a cardboard box is 20 kg, there is sufficient tackiness and it is handy.
This review is about item#06904737.
It is used as insulating tape at the time of construction.
4
From Japan
On 2013-03-27 16:24:22
Recent adhesion strength of kraft tape is getting ruined, so we use it because we can somehow use the adhesive strength of this tape.
This review is about item#06904737.