Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water

Magnet Pump, Chemical Sea Water PMD-221B2M

4.62 (13)
Item.#
07183477
Mfr.#
PMD-221B2M
Package Qty.
1PC
Ship pack of
1
166.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caliber
(Screw) G3 / 4
Maximum Rate of Flow (L/min)
50Hz: 15/60Hz: 20
Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz)
2013/02/13
Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz)
2013/01/13
Allowable Boost Pressure (kPa)
100 or less
Available Atmosphere Temperature (degree c)
0 to 40
Viscosity Range (mm2/s)
Working solution: to 30
Installation Location
For indoor installation
Liquid Temperature Range (degree c)
0 to 60
Motor Output (W)
20
Phase Number
Single-phase
Specific Gravity
1.1 or less
Maximum Pumping Height (m) (50/60 Hz)
2.5(3.6)
Power Consumption (W) (50/60 Hz)
22/30
Dimensions (Width W x Height H x Depth D) (mm)
106x90x179
Rated Output (W)
50Hz: 10 60Hz: 15
Motor
All closed type indoor motor
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (kg)
1.7
Mounting Screw Diameter (B)
G3/4
Material
Casing: filler input polypropylene Impeller: filler polypropylene input pump shaft: Ceramic thrust receive: Ceramic pump bearings: Teflon O-ring: Rubber fluorine
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Circulation
5
From Japan
On 2016-07-24 16:04:49
Cheap and it can be properly circulated to a small percentage.
This review is about item#07183486.
Transport of an alkaline solution
5
From Japan
On 2015-11-04 21:19:43
The sound is strong even in a quiet and alkali solution? Very easy to handle. But wish I had a little "power" in this size ....
This review is about item#07183486.
In cages seawater circulation
4
From Japan
On 2015-07-25 19:11:14
I think that there is not satisfactory if Rure be consideration salinity many exterior of corrosion prevention for the seawater that has been used until now for the product.
This review is about item#07183477.
Replacement of water
5
From Japan
On 2015-07-15 22:25:09
It looks small, but there is more power than it looks, I am surprised.
This review is about item#07183452.
Circulation of plum vinegar
4
From Japan
On 2015-05-27 17:37:53
I thought the kana looks small okay is pretty good feeling!
This review is about item#07183452.
Circulation pump of live fish aquarium
5
From Japan
On 2014-12-15 13:23:31
Now quiet than those that had been previously used.
This review is about item#07183583.
Use the dirt of the ship's deck
5
From Japan
On 2014-12-09 13:42:12
After water pressure is also good it is the durability issue.
This review is about item#07183461.
Circulation cleaning of the tube
3
From Japan
On 2014-09-18 22:27:49
Is also satisfied with the on water pressure light in the compact.
This review is about item#07183531.
For aquarium
5
From Japan
On 2014-06-11 13:53:22
It is good and quiet.
This review is about item#07183522.
Because I kept the Gangaseuni of parrot fish fishing bait at the factory we use the circulation pump.
4
From Japan
On 2014-04-18 21:18:34
This is the second unit, but one second is the replacement failed. We circulation by connecting directly to the germicidal lamp. Because it is a water tank of 3000cc pump is also two also two germicidal lamp another one to the same manufacturer is working. Turn two and Gangase (sea urchin) also will be good because we are in healthy ,,,,
This review is about item#07183522.