Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water

Magnet Pump, Chemical Sea Water PMD-371B2C

4.47 (17)
Item.#
07183486
Mfr.#
PMD-371B2C
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caliber
(Hose) 17A (mm)
Maximum Rate of Flow (L/min)
50Hz: 25/60Hz: 28
Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz)
2013/03/19
Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz)
2013/02/18
Allowable Boost Pressure (kPa)
100 or less
Available Atmosphere Temperature (degree c)
0 to 40
Viscosity Range (mm2/s)
Working solution: to 30
Installation Location
For indoor installation
Liquid Temperature Range (degree c)
0 to 60
AS ONE Part Number
1-649-33
Phase Number
Single-phase
Specific Gravity
1.1 or less
Maximum Pumping Height (m) (50/60 Hz)
3(4.2)
Power Consumption (W) (50/60 Hz)
32/43
Dimensions (Width W x Height H x Depth D) (mm)
106x90x179
Rated Output (W)
50Hz: 15 60Hz: 20
Motor
All closed type indoor motor
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (kg)
1.7
Motor Output (W)
30
Material
Casing: filler input polypropylene Impeller: filler polypropylene input pump shaft: Ceramic thrust receive: Ceramic pump bearings: Teflon O-ring: Rubber fluorine
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
As a circulation pump
2
From Japan
On 2017-09-27 00:47:15
The amount of discharge was small and it was hard to put water in. It took time to move
This review is about item#7183461.
We circulate a mixture of fine powder and distilled water at room temperature
5
From Japan
On 2017-09-16 13:17:35
Since special mixture liquid containing fine particles is circulated, wear of the rotating propeller is intense, so please only sell this part. (The part of the motor has no problem at all)
This review is about item#7183504.
Washing deck on board
4
From Japan
On 2017-07-22 14:36:12
There is no mechanical sound, it is quiet and very good. However, the first sucking weak is the neck.
This review is about item#7183583.
For solution circulation
5
From Japan
On 2017-05-08 20:23:07
Although it is very small, there is flow rate, it is satisfactory. Hopefully, if you had a switch, it was good.
This review is about item#7183452.
Circulation
5
From Japan
On 2016-07-24 16:04:49
It is cheap and can circulate properly in small proportions.
This review is about item#07183486.
Transport of alkaline solution
5
From Japan
On 2015-11-04 21:19:43
Is the sound quiet and resistant to alkaline liquids? Very easy to handle. I wish a little "Tikara" even at this size though ....
This review is about item#07183486.
For preserved sea water circulation
4
From Japan
On 2015-07-25 19:11:14
Regarding the product, I have used it up to now but I think that it is perfect if it is considered salt corrosion prevention corrosion prevention for seawater because of seawater.
This review is about item#07183477.
Replacing water
5
From Japan
On 2015-07-15 22:25:09
It looks small, but there is more power than it looks, I am surprised.
This review is about item#07183452.
Cycling of vinegar
4
From Japan
On 2015-05-27 17:37:53
I thought it was fine as it looks but it is quite nice feeling!
This review is about item#07183452.
Circulation pump of live fish tank
5
From Japan
On 2014-12-15 13:23:31
It became quieter than what I used before.
This review is about item#07183583.