Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water
  • Magnet Pump, Chemical Sea Water

Magnet Pump, Chemical Sea Water PMD-581B2M

4.64 (14)
Item.#
07183531
Mfr.#
PMD-581B2M
Package Qty.
1PC
Ship pack of
1
282.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Viscosity Range (mm2/s)
Working solution: to 30
Installation Location
For inside installation
Liquid Temperature Range (degree c)
0 to 60
Motor Output (W)
50
Phase Number
Single phase
Specific Gravity
Under 1.1
Maximum Pumping Height (m) (50/60 Hz)
5.1(6.8)
Power Consumption (W) (50/60 Hz)
70/110
Dimensions (Width W x Height H x Depth D) (mm)
120x120x240
Rated Output (W)
50Hz: 40 60Hz: 60
Motor
Fully closed indoor type motor
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (kg)
3.4
Mounting Screw Diameter (B)
G3/4
Caliber
(Screw) G3/4
Maximum Rate of Flow (L/min)
50Hz: 43/60Hz: 48
Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz)
5/35
Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz)
3/35
Allowable Boost Pressure (kPa)
100 or less
Available Atmosphere Temperature (degree c)
0 to 40
Material
Casing: filling material on polypropylene Impeller: filling material on polypropylene Pump shaft: ceramic Thrust: ceramic Pump bearings: Teflon O-rings: fluorocarbon rubber
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
For solution circulation
5
From Japan
On 2017-05-08 20:23:07
Although it is very small, there is flow rate, it is satisfactory. Hopefully, if you had a switch, it was good.
This review is about item#7183452.
Circulation
5
From Japan
On 2016-07-24 16:04:49
Cheap and it can be properly circulated to a small percentage.
This review is about item#07183486.
Transport of an alkaline solution
5
From Japan
On 2015-11-04 21:19:43
The sound is strong even in a quiet and alkali solution? Very easy to handle. But wish I had a little "power" in this size ....
This review is about item#07183486.
In cages seawater circulation
4
From Japan
On 2015-07-25 19:11:14
I think that there is not satisfactory if Rure be consideration salinity many exterior of corrosion prevention for the seawater that has been used until now for the product.
This review is about item#07183477.
Replacement of water
5
From Japan
On 2015-07-15 22:25:09
It looks small, but there is more power than it looks, I am surprised.
This review is about item#07183452.
Circulation of plum vinegar
4
From Japan
On 2015-05-27 17:37:53
I thought the kana looks small okay is pretty good feeling!
This review is about item#07183452.
Circulation pump of live fish aquarium
5
From Japan
On 2014-12-15 13:23:31
Now quiet than those that had been previously used.
This review is about item#07183583.
Use the dirt of the ship's deck
5
From Japan
On 2014-12-09 13:42:12
After water pressure is also good it is the durability issue.
This review is about item#07183461.
Circulation cleaning of the tube
3
From Japan
On 2014-09-18 22:27:49
Is also satisfied with the on water pressure light in the compact.
This review is about item#07183531.
For aquarium
5
From Japan
On 2014-06-11 13:53:22
It is good and quiet.
This review is about item#07183522.