Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump, Warm Water

Magnet Pump, Warm Water PMD-0311B6B

4.13 (30)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Maximum Pumping Height (m) (50/60 Hz)
Power Consumption (W) (50/60 Hz)
Dimensions (Width W x Height H x Depth D) (mm)
Rated Output (W)
50Hz: 3 60Hz: 3
Rated Voltage (V)
Hose type
Weight (kg)
Phase Number
Single phase
Maximum Rate of Flow (L/min)
50Hz: 6.4/60Hz: 7.5
Standard Total Pump Head (m)/Rate of Flow (L/min)(60Hz)
Standard Total Pump Head (m)/Rate of Flow (L/min)(50Hz)
Hose Caliber (mm)
Allowable Boost Pressure (kPa)
100 or less
Viscosity Range (mm2/s)
Working solution: to 30
Installation Location
For inside installation
Liquid Temperature Range (degree c)
-20 to 90
Specific Gravity
Under 1.1
Customer Reviews
5 star 20
4 star 2
3 star 3
2 star 2
1 star 3
Review Rating: 4.13
30 Customer Reviews
The reviews are automatic translation.
Eco Cute Repair
From Japan
On 2018-03-16 16:02:23
We checked specifications and ordered it, we fixed the installation etc. almost in the same place as the existing pump, and we were satisfied that we could keep the performance of conventional performance.
This review is about item#7183967.
I want to pump water up 2 meters.
From Japan
On 2018-01-05 22:52:54
I wonder if it was an impossible pump to fly above! Did you order by mistake?
This review is about item#7183942.
Solar water heater circulation pump
From Japan
On 2017-11-23 21:05:33
Solar water heater pump leaking water, as an alternative item I chose it. It was a bit small and needed a bit of ingenuity for installation, It works without problems. Because it uses over 15 years Once you contact the manufacturer, you will definitely recommend a new water heater
This review is about item#7184021.
It is used for water circulation of mini hydroponic cultivators.
From Japan
On 2017-05-05 19:36:37
I just started using it, so I do not know the result yet, the current processing rotation sound is also quiet, it seems there is no heating.
This review is about item#7183942.
For floor heating circulation pump replacement
From Japan
On 2017-03-04 16:48:47
Since it is possible to change the discharge direction, installation is very easy. Glass epoxy resin in pump part? I'm solid with making like. Although the company 's company that I used to date was disassembling and servicing every month, this has been going well for more than two months without increasing the load current. There is also a development map and it is kind. Strongly speaking if you want to sell pump parts assembly as a spare part, you want to purchase in advance for replacement when it is time to say.
This review is about item#7183985.
House circulation hot water circulation
From Japan
On 2016-11-29 17:45:51
I purchased this because I used it more than before. It is just a good circulation volume.
This review is about item#7183942.
Solar water heater antifreeze circulation pump
From Japan
On 2016-07-15 17:22:04
It was grateful because there was a product of the same function due to breakdown of the pump established in 1985. Hot water supply costs are very helpful. Immediate delivery was also appreciated.
This review is about item#07184021.
Farm work
From Japan
On 2016-04-19 18:43:44
Small size but high performance
This review is about item#07183985.
Replacement hot water pump
From Japan
On 2016-03-17 21:24:41
Although it is a substitute item, it can be used with confidence.
This review is about item#07184055.
Pumping up working water
From Japan
On 2015-11-04 16:43:26
I did not understand it in the catalog, but the dose (pumping amount) was not enough.
This review is about item#07183924.