Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Impact Standard Socket
  • Impact Standard Socket
  • Impact Standard Socket
  • Impact Standard Socket

Impact Standard Socket 13-4A

4.86 (7)
Item.#
07184274
Mfr.#
13-4A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No ring nor pin
Dimensions L (mm)
38
Dimension l (mm)
10
Dimension D1 (mm)
20
Plug Angle (mm)
12.7
Width Across Flat (mm)
13
Dimension D2 (mm)
25
Weight (g)
72
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Private car maintenance
5
From Japan
On 2015-04-16 10:50:06
Would not catapult the there is many people that had divided by using the hand tool to impact. If this price, I think that for the time being there is no resistance to align multiple by having a high frequency of use. Design both better than say that there is no problem function. This would be recommended tool.
This review is about item#07184301.
Mainly tire replacement at impact
5
From Japan
On 2014-04-03 13:08:20
Pin, is without a ring, but it can be used without any problem price is likely to be attractive durability
This review is about item#07184301.
When the tire replacement
4
From Japan
On 2013-05-20 14:36:18
It was a little anxiety could be used without any problem because the price was cheap
This review is about item#07184301.
Car maintenance
5
From Japan
On 2012-02-06 12:15:04
Also in the neighborhood of more than one maintenance factory was purchased because there were adopted example. There is enough practical value. Cheapness of price is also attractive.
This review is about item#07184317.
In the working process
5
From Japan
On 2011-12-27 17:28:30
We decided in the commodity amount of money to use every day
This review is about item#07184301.
HONDA AF61 is for TODAY rear wheel nut.
5
From Japan
On 2011-09-26 01:21:25
If you imagine that dealing with that stiff hard nut by hand, is cheap shopping (^^)
This review is about item#07184317.
Used in tire desorption.
5
From Japan
On 2011-07-19 17:46:16
It is using the iron for the wheel, but no problem.
This review is about item#07184292.