Buy more than* S$200* and get FREE SHIPPING

  • Impact Standard Socket
  • Impact Standard Socket
  • Impact Standard Socket
  • Impact Standard Socket

Impact Standard Socket 17-4A

4.86 (7)
Item.#
07184283
Mfr.#
17-4A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No ring nor pin
Dimensions L (mm)
38
Dimension D2 (mm)
30
Weight (g)
115
Plug Angle (mm)
12.7
Dimension l (mm)
12
Dimension D1 (mm)
26
Width Across Flat (mm)
17