Buy more than* S$200* and get FREE SHIPPING

  • Impact Standard Socket
  • Impact Standard Socket
  • Impact Standard Socket

Impact Standard Socket 21-4A

4.86 (7)
Item.#
07184301
Mfr.#
21-4A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
No ring nor pin
Dimensions L (mm)
38
Weight (g)
125
Dimension l (mm)
14
Plug Angle (mm)
12.7
Dimension D1 (mm)
30
Width Across Flat (mm)
21
Dimension D2 (mm)
30
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Personal car maintenance
5
From Japan
On 2015-04-16 10:50:06
There are also many people who have broken up using the hand tool for the impact. For this price, I think that there is no resistance even if you arrange multiple items that are used frequently for the time being. Design and function are superior to not having problems. This is the recommended tool.
This review is about item#07184301.
Mainly tire change at impact
5
From Japan
On 2014-04-03 13:08:20
There is no pin, no ring, it can be used without problems Price is attractive Durability is also likely to be
This review is about item#07184301.
Tire change
4
From Japan
On 2013-05-20 14:36:18
It was a little uneasy because the price was cheap but it was able to be used without problems
This review is about item#07184301.
Car maintenance
5
From Japan
On 2012-02-06 12:15:04
There were also adopted examples at several maintenance factories in the neighborhood, so I bought it. There is sufficient practical value. The low price is also attractive.
This review is about item#07184317.
In the work process
5
From Japan
On 2011-12-27 17:28:30
I decide it by item price for everyday use
This review is about item#07184301.
HONDA AF61 TODAY For rear wheel nut.
5
From Japan
On 2011-09-26 01:21:25
Imagine handling that hard, hard nut by hand, it is cheap shopping (^ ^)
This review is about item#07184317.
Used for tire detachment.
5
From Japan
On 2011-07-19 17:46:16
I am using it for iron wheels, but there is no problem.
This review is about item#07184292.