Buy more than* S$200* and get FREE SHIPPING

  • Socket (12 squareuare)
  • Socket (12 squareuare)
  • Socket (12 squareuare)

Socket (12 squareuare) 10-3D

5.00 (6)
Item.#
07184326
Mfr.#
10-3D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5(3/8)
Dimension l (mm)
9
Dimension D1 (mm)
14.5
Weight (g)
26
Plug Angle (mm)
9.5
Dimension D2 (mm)
17.8
Dimensions L (mm)
27
Width Across Flat (mm)
10
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
A little repair of the car
5
From Japan
On 2016-05-23 14:51:26
I do not know the durability, but thin and easy to use.
This review is about item#07184326.
Motorcycle maintenance
5
From Japan
On 2014-10-15 22:43:29
I think that it is not bad. Although it does not apply high torque, is not it usable normally?
This review is about item#07184326.
Car Maintenance
5
From Japan
On 2012-09-25 09:04:06
I am using it without problems.
This review is about item#08744382.
I am using it for maintenance of agricultural machinery and machinery. Since sockets which are used frequently are lost, they are replenished.
5
From Japan
On 2012-05-24 21:16:26
Since it can be used unchanged with other manufacturer's socket, maintenance is possible without problem and it is saved. I want a hexagon socket when I can do it
This review is about item#08744382.
Car maintenance
5
From Japan
On 2011-10-25 07:32:54
Although it is inexpensive, there is no feeling of anxiety that licks with strength and precision close to brand tools rather than quality like cheap set items. I'm happy if there are six corners at this price.
This review is about item#08744382.
Used for oil element drain bolt of heavy-duty truck.
5
From Japan
On 2011-07-19 17:55:38
In the beginning of use, there is printing of King Tony, it can be used pleasantly, but gradually the printing fades, King Tony or another company's socket is wrong. I like color because it's good, of course products OK!
This review is about item#07184344.