Buy more than* S$200* and get FREE SHIPPING

  • Socket (12 squareuare)
  • Socket (12 squareuare)
  • Socket (12 squareuare)
  • Socket (12 squareuare)

Socket (12 squareuare) 19-3D

5.00 (6)
Item.#
07184353
Mfr.#
19-3D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5(3/8)
Width Across Flat (mm)
19
Dimension D2 (mm)
22
Dimensions L (mm)
29
Plug Angle (mm)
9.5
Dimension l (mm)
13
Dimension D1 (mm)
25.8
Weight (g)
62
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
A little repair of the car
5
From Japan
On 2016-05-23 14:51:26
I do not know durability, but ease of use in thin is good.
This review is about item#07184326.
Bike maintenance
5
From Japan
On 2014-10-15 22:43:29
I think that is not bad. High torque is not over, but I think in normal use.
This review is about item#07184326.
Maintenance of car
5
From Japan
On 2012-09-25 09:04:06
I use without problems.
This review is about item#08744382.
It uses in the development of farm equipment and machinery. Since supplemented we are often a lot of frequency of use socket is eliminated.
5
From Japan
On 2012-05-24 21:16:26
It can be used without change and other manufacturers of the socket have survived can because without problems maintenance. Hexagonal socket When you are I want
This review is about item#08744382.
Car maintenance
5
From Japan
On 2011-10-25 07:32:54
But inexpensive, rather than the quality, such as the discount set product Sense of anxiety that would lick there is a close strength and accuracy to brand tool is not. I'm happy if there is a hex at this price.
This review is about item#08744382.
Used in oil element drain bolt of heavy-duty trucks.
5
From Japan
On 2011-07-19 17:55:38
First around of use, there is also a print of King Tony, comfortably can be used, but, however, gradually faded print, or King Tony, wrong or other companies of the socket. Because there is a good color tone like of course product also OK!
This review is about item#07184344.